- Special Duty Cartridge
- 6 15/16" ID x 17" OD x 13 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Outside Dia. | 17 in |
| Inch/Metric | Inch |
| Seal Type | Labyrinth Seals |
| Bearing Design | Fixed or Expansion |
| Overall Width | 13 1/2 in |
| Housing Width | 9 5/16 in |
| Type | D Unit |
| Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Special Features | None |
| Lubrication | Relubricatable |
| Shaft Dia. | 6.9375 in |
| Weight | 560.0 LB |
| EAN or UPC | 782475037490 |

