- Special Duty Cartridge
- 5" ID x 11 7/8" OD x 10 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Outside Dia. | 11.875 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bearing Design | Fixed or Expansion |
| Special Features | None |
| Shaft Dia. | 5 in |
| Overall Width | 10 1/2 in |
| Type | D Unit |
| Housing Width | 7 3/8 in |
| Seal Type | Labyrinth Seals |
| Inch/Metric | Inch |
| Locking Device | Adapter Mounted |
| Weight | 182.0 LB |
| EAN or UPC | 782475037445 |

