- Special Duty Cartridge
- 3 15/16" ID x 9 3/4" OD x 8 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Locking Device | Adapter Mounted |
| Inch/Metric | Inch |
| Outside Dia. | 9.75 in |
| Length Through Bore | 8.5 in |
| Special Features | None |
| Overall Width | 8 1/2 in |
| Seal Type | Labyrinth Seals |
| Lubrication | Relubricatable |
| Housing Width | 6 1/4 in |
| Shaft Dia. | 3.9375 in |
| Cartridge Type | D Unit |
| Bearing Design | Fixed or Expansion |
| Type | D Unit |
| Housing Material | Cast Iron |
| Weight | 100.0 LB |
| EAN or UPC | 782475036356 |

