- Special Duty Cartridge
- 3 7/8" ID x 9 3/4" OD x 8 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Housing Material | Cast Iron |
| Overall Width | 8 1/2 in |
| Shaft Dia. | 3.875 in |
| Lubrication | Relubricatable |
| Locking Device | Adapter Mounted |
| Housing Width | 6 1/4 in |
| Bearing Design | Fixed or Expansion |
| Outside Dia. | 9.75 in |
| Special Features | None |
| Type | D Unit |
| Inch/Metric | Inch |
| Seal Type | Labyrinth Seals |
| Weight | 94.0 LB |
| EAN or UPC | 782475037414 |

