- Special Duty Cartridge
- 3 1/2" ID x 8" OD x 6 3/8" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Outside Dia. | 8 in |
| Lubrication | Relubricatable |
| Length Through Bore | 6.375 in |
| Collar O.D. | 5 1/16 in |
| Seal Type | Labyrinth Seals |
| Type | D Unit |
| Misalignment Range | ±2° - 5° |
| Housing Width | 5 in |
| Bearing Design | Fixed or Expansion |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Shaft Dia. | 3.5 in |
| Special Features | None |
| Inch/Metric | Inch |
| Overall Width | 6 3/8 in |
| RPM [Max] | 1510 rpm |
| Weight | 47.13 LB |
| EAN or UPC | 782475037384 |

