- Special Duty Cartridge
- 3 3/8" ID x 8" OD x 6 3/8" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Lubrication | Relubricatable |
| Shaft Dia. | 3.375 in |
| Special Features | None |
| Locking Device | Adapter Mounted |
| Bearing Design | Fixed or Expansion |
| Outside Dia. | 8 in |
| Seal Type | Labyrinth Seals |
| Inch/Metric | Inch |
| Type | D Unit |
| Housing Material | Cast Iron |
| Housing Width | 5 in |
| Overall Width | 6 3/8 in |
| Weight | 47.0 LB |
| EAN or UPC | 782475037360 |

