- Special Duty Cartridge
- 1 15/16" ID x 4 3/4" OD x 4 1/4" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Locking Device | Adapter Mounted |
| Inch/Metric | Inch |
| Type | D Unit |
| Housing Width | 3 1/4 in |
| Lubrication | Relubricatable |
| Seal Type | Labyrinth Seals |
| Outside Dia. | 4.75 in |
| Special Features | None |
| Shaft Dia. | 1.9375 in |
| Housing Material | Cast Iron |
| Bearing Design | Fixed or Expansion |
| Overall Width | 4 1/4 in |
| Weight | 11.62 LB |
| EAN or UPC | 782475036295 |

