- Special Duty Cartridge
- 10" ID x 23 1/2" OD x 17" Wide
- Labyrinth Seals
- Relubricatable
- Adapter Mount
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Inch/Metric | Inch |
| Type | D Unit |
| Bearing Design | Fixed or Expansion |
| Special Features | None |
| Lubrication | Relubricatable |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Shaft Dia. | 10 in |
| Seal Type | Labyrinth Seals |
| Overall Width | 17 in |
| Outside Dia. | 23.5 in |
| Housing Width | 11 1/2 in |
| Weight | 1380.0 LB |
| EAN or UPC | 782475254088 |

