- Double-Interlock Cartridge
- 5" ID x 10 1/4" OD x 7 1/4" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Lubrication | Relubricatable |
| Locking Device | Double Setscrew Locking Collars |
| Housing Width | 5 1/8 in |
| Type | D Unit |
| Outside Dia. | 10.25 in |
| Shaft Dia. | 5 in |
| Special Features | None |
| Overall Width | 7 1/4 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bearing Design | Fixed or Expansion |
| Seal Type | Labyrinth Seals |
| Weight | 85.0 LB |
| EAN or UPC | 782475724567 |

