- Double-Interlock Cartridge
- 4 1/2" ID x 8 7/8" OD x 6 3/4" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Overall Width | 6 3/4 in |
| Shaft Dia. | 4.5 in |
| Outside Dia. | 8.875 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Special Features | None |
| Bearing Design | Fixed or Expansion |
| Inch/Metric | Inch |
| Type | D Unit |
| Locking Device | Double Setscrew Locking Collars |
| Seal Type | Labyrinth Seals |
| Housing Width | 4 5/8 in |
| Weight | 71.0 LB |
| EAN or UPC | 782475724444 |

