- Double-Interlock Cartridge
- 3 3/16" ID x 7 7/32" OD x 5" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Shaft Dia. | 3.1875 in |
| Locking Device | Double Setscrew Locking Collars |
| Housing Material | Cast Iron |
| Outside Dia. | 7.21875 in |
| Lubrication | Relubricatable |
| Overall Width | 5 in |
| Seal Type | Labyrinth Seals |
| Housing Width | 3 1/2 in |
| Type | D Unit |
| Special Features | None |
| Inch/Metric | Inch |
| Bearing Design | Fixed or Expansion |
| Weight | 32.42 LB |
| EAN or UPC | 782475724482 |

