- Double-Interlock Cartridge
- 2 11/16" ID x 5 13/16" OD x 4 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 2.6875 in |
| Special Features | None |
| Housing Width | 3 in |
| Inch/Metric | Inch |
| Bearing Design | Fixed or Expansion |
| Locking Device | Double Setscrew Locking Collars |
| Outside Dia. | 5.8125 in |
| Housing Material | Cast Iron |
| Overall Width | 4 1/2 in |
| Type | D Unit |
| Lubrication | Relubricatable |
| Weight | 17.6 LB |
| EAN or UPC | 782475715992 |

