- Double-Interlock Cartridge
- 2 7/16" ID x 5 5/32" OD x 4" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Shaft Dia. | 2.4375 in |
| Seal Type | Labyrinth Seals |
| Overall Width | 4 in |
| Type | D Unit |
| Outside Dia. | 5.15625 in |
| Special Features | None |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Locking Device | Double Setscrew Locking Collars |
| Housing Width | 2 3/4 in |
| Bearing Design | Fixed or Expansion |
| Weight | 11.9 LB |
| EAN or UPC | 782475715169 |

