- Double-Interlock Cartridge
- 2" ID x 4 7/16" OD x 3 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Locking Device | Double Setscrew Locking Collars |
| RPM [Max] | 3050 rpm |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Seal Type | Labyrinth Seals |
| Length Through Bore | 3.5 in |
| Type | D Unit |
| Special Features | None |
| Bearing Design | Fixed or Expansion |
| Housing Width | 2 7/16 in |
| Dynamic Load Rating | 8070 lbf |
| Misalignment Range | ±2° - 7° |
| Shaft Dia. | 2 in |
| Inch/Metric | Inch |
| Collar O.D. | 3 7/16 in |
| Outside Dia. | 4.4375 in |
| Overall Width | 3 1/2 in |
| Weight | 7.81 LB |
| EAN or UPC | 782475715404 |

