- Double-Interlock Cartridge
- 1 5/8" ID x 4 3/32" OD x 3 3/8" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Special Features | None |
| Overall Width | 3 3/8 in |
| Inch/Metric | Inch |
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 1.625 in |
| Housing Width | 2 5/16 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Type | D Unit |
| Bearing Design | Fixed or Expansion |
| Locking Device | Double Setscrew Locking Collars |
| Outside Dia. | 4.09375 in |
| Weight | 7.3 LB |
| EAN or UPC | 782475716661 |

