- Type C Cartridge
- 4 7/16" ID x 10 3/8" OD x 10" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Housing Material | Cast Iron |
| Bearing Design | Fixed or Expansion |
| Inch/Metric | Inch |
| Seal Type | Labyrinth Seals |
| Locking Device | Concentric Clamp Collar |
| Special Features | None |
| Shaft Dia. | 4.4375 in |
| Overall Width | 10 in |
| Housing Width | 6 5/8 in |
| Type | D Unit |
| Lubrication | Relubricatable |
| Outside Dia. | 10.375 in |
| Weight | 129.0 LB |
| EAN or UPC | 782475035557 |

