- Type C Cartridge
- 3 3/4" ID x 9 3/4" OD x 9 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Inch/Metric | Inch |
| Locking Device | Concentric Clamp Collar |
| Type | D Unit |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Special Features | None |
| Outside Dia. | 9.75 in |
| Overall Width | 9 1/2 in |
| Seal Type | Labyrinth Seals |
| Bearing Design | Fixed or Expansion |
| Shaft Dia. | 3.75 in |
| Housing Width | 6 1/4 in |
| Weight | 115.0 LB |
| EAN or UPC | 782475035281 |

