- Type C Cartridge
- 3" ID x 8 1/8" OD x 7" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Type | D Unit |
| Housing Material | Cast Iron |
| Shaft Dia. | 3 in |
| Bearing Design | Fixed or Expansion |
| Overall Width | 7 in |
| Seal Type | Labyrinth Seals |
| Locking Device | Concentric Clamp Collar |
| Housing Width | 5 in |
| Special Features | None |
| Outside Dia. | 8.125 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Weight | 56.73 LB |
| EAN or UPC | 782475035236 |

