- 80 Double Single Chain, 19 Teeth, Hardened, Taper-Lock Bushing (3020)
| Pitch Diameter | 6.076 in |
| Bushing Bore [Max] | 3 in |
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| Bushing Bore [Min] | 0.875 in |
| No. of Teeth | 19 |
| Bushing Series | 3020 |
| Outside Dia. | 6.593 in |
| Material | Steel |
| Chain Pitch | 1 in |
| Length Through Bore | 2.19 in |
| Chain No. | 80 |
| No. of Strands Across | Double Single |
| Type | A |
| Inch/Metric | Inch |
| Bushing Type | Taperlock |
| Width Across Teeth | 0.575 in |
| Weight | 5.97 LB |
| EAN or UPC | 782475218226 |

