- 60 Double Single Chain, 24 Teeth, Hardened, Taper-Lock Bushing (2517)
| Length Through Bore | 1.94 in |
| Chain No. | 60 |
| No. of Teeth | 24 |
| Type | A |
| Outside Dia. | 6.147 in |
| Sprocket Style | A |
| Bushing Bore [Min] | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | Double Single |
| Bushing Bore [Max] | 2.5 in |
| Chain Pitch | 0.75 in |
| Material | Steel |
| Bushing Series | 2517 |
| Width Across Teeth | 0.459 in |
| Inch/Metric | Inch |
| Bushing Type | Taperlock |
| Pitch Diameter | 5.746 in |
| Weight | 8.2 LB |
| EAN or UPC | 782475223411 |

