- 60 Double Single Chain, 19 Teeth, Hardened, Taper-Lock Bushing (2012)
| No. of Teeth | 19 |
| No. of Strands Across | Double Single |
| Sprocket Style | A |
| Chain No. | 60 |
| Type | A |
| Chain Pitch | 0.75 in |
| Material | Steel |
| Inch/Metric | Inch |
| Pitch Diameter | 4.557 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore [Max] | 2 in |
| Bushing Type | Taperlock |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.94 in |
| Bushing Series | 2012 |
| Outside Dia. | 4.945 in |
| Width Across Teeth | 0.459 in |
| Weight | 3.91 LB |
| EAN or UPC | 782475239719 |

