- 50 Double Single Chain, 19 Teeth, Hardened, Taper-Lock Bushing (1615)
| Width Across Teeth | 0.343 in |
| Chain No. | 50 |
| Bushing Bore [Min] | 0.5 in |
| No. of Teeth | 19 |
| Pitch Diameter | 3.797 in |
| Chain Pitch | 0.625 in |
| Type | A |
| Bushing Series | 1615 |
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 4.121 in |
| Inch/Metric | Inch |
| No. of Strands Across | Double Single |
| Material | Steel |
| Bushing Bore [Max] | 1.625 in |
| Length Through Bore | 1.64 in |
| Bushing Type | Taperlock |
| Weight | 2.7 LB |
| EAN or UPC | 782475229123 |

