- 50 Double Single Chain, 17 Teeth, Hardened, Taper-Lock Bushing (1615)
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore [Max] | 1.625 in |
| No. of Teeth | 17 |
| Length Through Bore | 1.64 in |
| Outside Dia. | 3.719 in |
| Pitch Diameter | 3.401 in |
| Type | A |
| Inch/Metric | Inch |
| Material | Steel |
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | 1615 |
| No. of Strands Across | Double Single |
| Width Across Teeth | 0.343 in |
| Bushing Type | Taperlock |
| Weight | 1.36 LB |
| EAN or UPC | 782475241149 |

