- 40 Double Single Chain, 19 Teeth, Hardened, Taper-Lock Bushing (1215)
| Material | Steel |
| Bushing Bore [Max] | 1.25 in |
| Outside Dia. | 3.296 in |
| Width Across Teeth | 0.284 in |
| Chain Pitch | 0.5 in |
| Bushing Series | 1215 |
| Pitch Diameter | 3.038 in |
| No. of Strands Across | Double Single |
| Sprocket Style | A |
| Chain No. | 40 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| No. of Teeth | 19 |
| Type | A |
| Bushing Type | Taperlock |
| Bushing Bore [Min] | 0.5 in |
| Length Through Bore | 1.41 in |
| Weight | 1.274 LB |
| EAN or UPC | 782475243099 |

