- 100 Double Single Chain, 19 Teeth, Hardened, Taper-Lock Bushing (3020)
| Inch/Metric | Inch |
| No. of Strands Across | Double Single |
| Pitch Diameter | 7.595 in |
| No. of Teeth | 19 |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 2.69 in |
| Chain No. | 100 |
| Material | Steel |
| Type | A |
| Width Across Teeth | 0.692 in |
| Bushing Bore [Min] | 0.875 in |
| Sprocket Style | A |
| Outside Dia. | 8.241 in |
| Chain Pitch | 1.25 in |
| Bushing Bore [Max] | 3 in |
| Bushing Type | Taperlock |
| Bushing Series | 3020 |
| Weight | 20.0 LB |
| EAN or UPC | 782475236664 |

