- D-Series Motor Clutch
- 213TC/215TC Frame Size
- 100 Ft-Lbs Static Torque
- 90 VDC
- 1 3/8" Bore
features
- One-piece, die-cast housing simplifies mounting
- Housing is finned for maximum heat dissipation
- Nonasbestos friction material ensures environmental safety
- Armature incorporates a high impact, high temperature molded spline for heavy torque and high cycle capabilities
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Module is factory assembled, adjusted and burnished for easy installation and out-of-the-box operation
- Rotor incorporates ball bearing and Driv-Lok key for foolproof installation
- Standard NEMA C-face and base mounted configurations
- Prelubricated and sealed ball bearings
compliances
- 0
| Frame | 213TC/215TC |
| Torque Rating | 100 in lb |
| Bore Size | 1.375 in |
| Style | Modular Unit |
| Outside Dia. | 9.05 in |
| Housing Length | 6.2 in |
| Voltage Rating | 90 |
| Weight | 36.85 LB |
| EAN or UPC | 782475822294 |

