- D-Mount Series Adapter Sleeve
- 2 15/16" Shaft Size
- Use w/Dodge SAF/SN Mounted Bearings
features
- Saves time removing bearings from shaft
- Reduces the use of blue flame torches
- Increases uptime
| Shaft Dia. | 2.9375 in |
| Oil Hole | w/o Oil Hole |
| Series | D-Mount |
| Bearing Series | Dodge SAF/SN Mounted Bearings |
| Weight | 2.76 LB |
| EAN or UPC | 782475937714 |

