- D-Mount Series Adapter Sleeve
- 5" Shaft Size
- Use w/Dodge SAF/SN Mounted Bearings
features
- Saves time removing bearings from shaft
- Reduces the use of blue flame torches
- Increases uptime
| Shaft Dia. | 5 in |
| Bearing Series | Dodge SAF/SN Mounted Bearings |
| Oil Hole | w/o Oil Hole |
| Series | D-Mount |
| Weight | 9.81 LB |
| EAN or UPC | 782475937455 |

