Skip to content Skip to navigation menu
DodgeDH3124-SNW-403

DH3124-SNW-403

D-Mount Adapter
Item #101861827
  • D-Mount Series Adapter Sleeve
  • 4 3/16" Shaft Size
  • Use w/Dodge SAF/SN Mounted Bearings
DodgeDH3124-SNW-403
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • D-Mount Series Adapter Sleeve
  • 4 3/16" Shaft Size
  • Use w/Dodge SAF/SN Mounted Bearings

features

  • Saves time removing bearings from shaft
  • Reduces the use of blue flame torches
  • Increases uptime
Series D-Mount
Shaft Dia. 4.1875 in
Bearing Series Dodge SAF/SN Mounted Bearings
Oil Hole w/o Oil Hole
Weight 7.0 LB
EAN or UPC 782475937745
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison