- Size 9 Concentric Reducer w/Backstop
- 9.30:1 Ratio
- 3" Input Shaft
- 5 1/4" Parallel Output Shaft
| Output RPM @ 1750 rpm Input | 188.2 rpm |
| Box Height | 27.38 in |
| Output (Shaft or Bore) Size | 5 1/4 in |
| Output Configuration | Shaft Output |
| Input (Shaft or Bore) Size | 3 in |
| Base to Shaft Center Height w/Std. Base Kit | 18 1/8 in |
| Input Configuration | Shaft Input |
| Ratio | 9.30:1 |
| Bolt Centers w/ Std. Base Kit (in) | 18.19 x 26.88 |
| Unit Size | 9 |
| Box Length | 30.47 in |
| Box Width | 23.88 in |
| Weight | 2160.0 LB |
| EAN or UPC | 782475709083 |

