Skip to content Skip to navigation menu
DodgeDCR7 6.20W/O BSTP

DCR7 6.20W/O BSTP

Maxum Concentric Reducer
Item #100949607
  • Size 7 Concentric Reducer w/Backstop
  • 6.20:1 Ratio
  • 2 5/8" Input Shaft
  • 4" Parallel Output Shaft
DodgeDCR7 6.20W/O BSTP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 7 Concentric Reducer w/Backstop
  • 6.20:1 Ratio
  • 2 5/8" Input Shaft
  • 4" Parallel Output Shaft
Input (Shaft or Bore) Size 2 5/8 in
Output RPM @ 1750 rpm Input 282.3 rpm
Unit Size 7
Output (Shaft or Bore) Size 4 in
Bolt Centers w/ Std. Base Kit (in) 14.7 x 22.44
Box Height 22.31 in
Base to Shaft Center Height w/Std. Base Kit 14.8 in
Ratio 6.20:1
Output Configuration Shaft Output
Box Width 20.34 in
Input Configuration Shaft Input
Box Length 25.6 in
Weight 1180.0 LB
EAN or UPC 782475709311
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison