- Size 6 Concentric Reducer
- 7.59:1 Ratio
- 2 1/8" Input Shaft
- 3 3/4" Parallel Output Shaft
| Ratio | 7.59:1 |
| Box Height | 18.16 in |
| Box Length | 19.43 in |
| Unit Size | 6 |
| Base to Shaft Center Height w/Std. Base Kit | 11.66 in |
| Box Width | 16.32 in |
| Input (Shaft or Bore) Size | 2 1/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 11.3 x 18.6 |
| Output RPM @ 1750 rpm Input | 230.6 rpm |
| Input Configuration | Shaft Input |
| Output Configuration | Shaft Output |
| Output (Shaft or Bore) Size | 3 3/4 in |
| Weight | 600.0 LB |
| EAN or UPC | 782475740970 |

