Skip to content Skip to navigation menu
DodgeDCR6 4.13MAXUM

DCR6 4.13MAXUM

Maxum Concentric Reducer
Item #100949472
  • Size 6 Concentric Reducer
  • 4.13:1 Ratio
  • 2 1/8" Input Shaft
  • 3 3/4" Parallel Output Shaft
DodgeDCR6 4.13MAXUM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 6 Concentric Reducer
  • 4.13:1 Ratio
  • 2 1/8" Input Shaft
  • 3 3/4" Parallel Output Shaft
Box Height 18.16 in
Bolt Centers w/ Std. Base Kit (in) 11.3 x 18.6
Base to Shaft Center Height w/Std. Base Kit 11.66 in
Ratio 4.13:1
Unit Size 6
Output Configuration Shaft Output
Output (Shaft or Bore) Size 3 3/4 in
Box Width 16.32 in
Input (Shaft or Bore) Size 2 1/8 in
Input Configuration Shaft Input
Box Length 19.43 in
Output RPM @ 1750 rpm Input 423.7 rpm
Weight 600.0 LB
EAN or UPC 782475740659
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison