Skip to content Skip to navigation menu
DodgeDCR6 13.95MAXUM

DCR6 13.95MAXUM

Maxum Concentric Reducer
Item #100949478
  • Size 6 Concentric Reducer
  • 13.95:1 Ratio
  • 2 1/8" Input Shaft
  • 3 3/4" Parallel Output Shaft
DodgeDCR6 13.95MAXUM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 6 Concentric Reducer
  • 13.95:1 Ratio
  • 2 1/8" Input Shaft
  • 3 3/4" Parallel Output Shaft
Input Configuration Shaft Input
Output (Shaft or Bore) Size 3 3/4 in
Box Length 19.43 in
Box Width 16.32 in
Base to Shaft Center Height w/Std. Base Kit 11.66 in
Unit Size 6
Input (Shaft or Bore) Size 2 1/8 in
Ratio 13.95:1
Bolt Centers w/ Std. Base Kit (in) 11.3 x 18.6
Box Height 18.16 in
Output Configuration Shaft Output
Output RPM @ 1750 rpm Input 125.4 rpm
Weight 687.0 LB
EAN or UPC 782475740314
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison