Skip to content Skip to navigation menu
DodgeDCR5 7.59MAXUM

DCR5 7.59MAXUM

Maxum Concentric Reducer
Item #100949462
  • Size 5 Concentric Reducer
  • 7.59:1 Ratio
  • 2 1/8" Input Shaft
  • 3 3/8" Parallel Output Shaft
DodgeDCR5 7.59MAXUM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 5 Concentric Reducer
  • 7.59:1 Ratio
  • 2 1/8" Input Shaft
  • 3 3/8" Parallel Output Shaft
Output (Shaft or Bore) Size 3 3/8 in
Bolt Centers w/ Std. Base Kit (in) 10 x 16.4
Output Configuration Shaft Output
Box Length 17.88 in
Input (Shaft or Bore) Size 2 1/8 in
Ratio 7.59:1
Input Configuration Shaft Input
Box Height 15.44 in
Unit Size 5
Box Width 14.88 in
Output RPM @ 1750 rpm Input 230.6 rpm
Base to Shaft Center Height w/Std. Base Kit 9.96 in
Weight 420.0 LB
EAN or UPC 782475741182
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison