Skip to content Skip to navigation menu
DodgeDCR4 3.38MAXUM

DCR4 3.38MAXUM

Maxum Concentric Reducer
Item #100949446
  • Size 4 Concentric Reducer
  • 3.37:1 Ratio
  • 1 5/8" Input Shaft
  • 2 7/8" Parallel Output Shaft
DodgeDCR4 3.38MAXUM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 4 Concentric Reducer
  • 3.37:1 Ratio
  • 1 5/8" Input Shaft
  • 2 7/8" Parallel Output Shaft
Output Configuration Shaft Output
Output RPM @ 1750 rpm Input 519.3 rpm
Input Configuration Shaft Input
Box Width 13.38 in
Box Height 14.47 in
Output (Shaft or Bore) Size 2 7/8 in
Base to Shaft Center Height w/Std. Base Kit 9.6 in
Ratio 3.37:1
Bolt Centers w/ Std. Base Kit (in) 9 x 14.6
Input (Shaft or Bore) Size 1 5/8 in
Unit Size 4
Box Length 16.22 in
Weight 330.0 LB
EAN or UPC 782475744053
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison