Skip to content Skip to navigation menu
DodgeDCR12 11.39W/OBSTP

DCR12 11.39W/OBSTP

Maxum Concentric Reducer
Item #100949645
  • Size 12 Concentric Reducer w/Backstop
  • 11.39:1 Ratio
  • 3 3/4" Input Shaft
  • 7" Parallel Output Shaft
DodgeDCR12 11.39W/OBSTP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 12 Concentric Reducer w/Backstop
  • 11.39:1 Ratio
  • 3 3/4" Input Shaft
  • 7" Parallel Output Shaft
Input (Shaft or Bore) Size 3 3/4 in
Ratio 11.39:1
Box Length 33.08 in
Base to Shaft Center Height w/Std. Base Kit 23 3/8 in
Input Configuration Shaft Input
Output RPM @ 1750 rpm Input 153.6 rpm
Output Configuration Shaft Output
Unit Size 12
Bolt Centers w/ Std. Base Kit (in) 21 x 30.4
Box Width 32.36 in
Box Height 35.79 in
Output (Shaft or Bore) Size 7 in
Weight 4000.0 LB
EAN or UPC 782475730124
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison