- Size 11 Concentric Reducer
- 17.09:1 Ratio
- 3 3/4" Input Shaft
- 6 1/2" Parallel Output Shaft
| Output RPM @ 1750 rpm Input | 102.4 rpm |
| Input (Shaft or Bore) Size | 3 3/4 in |
| Unit Size | 11 |
| Box Length | 33 in |
| Input Configuration | Shaft Input |
| Ratio | 17.09:1 |
| Base to Shaft Center Height w/Std. Base Kit | 20 3/4 in |
| Box Height | 32.11 in |
| Box Width | 29.08 in |
| Bolt Centers w/ Std. Base Kit (in) | 20.38 x 28.88 |
| Output (Shaft or Bore) Size | 6 1/2 in |
| Output Configuration | Shaft Output |
| Weight | 3240.0 LB |
| EAN or UPC | 782475728817 |

