- Size 10 Concentric Reducer w/Backstop
- 7.59:1 Ratio
- 3 1/2" Input Shaft
- 6" Parallel Output Shaft
| Output (Shaft or Bore) Size | 6 in |
| Input Configuration | Shaft Input |
| Box Length | 30.89 in |
| Box Height | 28.43 in |
| Unit Size | 10 |
| Output Configuration | Shaft Output |
| Input (Shaft or Bore) Size | 3 1/2 in |
| Output RPM @ 1750 rpm Input | 230.6 rpm |
| Box Width | 25.52 in |
| Bolt Centers w/ Std. Base Kit (in) | 20.25 x 26.2 |
| Base to Shaft Center Height w/Std. Base Kit | 18 3/8 in |
| Ratio | 7.59:1 |
| Weight | 2420.0 LB |
| EAN or UPC | 782475728213 |

