- 80 Double Chain, 95 Teeth, Taper-Lock Bushing (3020)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| No. of Teeth | 95 |
| Length Through Bore | 2 in |
| Sprocket Style | C |
| Bushing Type | Taperlock |
| Width Across Teeth | 1.708 in |
| Chain No. | 80 |
| No. of Strands Across | 2 |
| Hub Dia. | 5 1/4 in |
| Material | Steel |
| Outside Dia. | 30.828 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1 in |
| Inch/Metric | Inch |
| Bushing Series | 3020 |
| Pitch Diameter | 30.246 in |
| Bushing Bore [Max] | 3 in |
| Bushing Bore [Min] | 0.875 in |
| Type | C |
| Weight | 350.0 LB |
| EAN or UPC | 782475051526 |

