- 80 Double Chain, 14 Teeth, Hardened, Taper-Lock Bushing (2012)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Chain No. | 80 |
| Bushing Bore [Max] | 2 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 1 in |
| Outside Dia. | 4.982 in |
| Width Across Teeth | 1.708 in |
| Bushing Type | Taperlock |
| Material | Steel |
| Length Through Bore | 1.25 in |
| Type | A |
| No. of Strands Across | 2 |
| Inch/Metric | Inch |
| Bushing Series | 2012 |
| Bushing Bore [Min] | 0.5 in |
| No. of Teeth | 14 |
| Pitch Diameter | 4.494 in |
| Sprocket Style | A |
| Weight | 3.5 LB |
| EAN or UPC | 782475051359 |

