- 60 Double Chain, 40 Teeth, Taper-Lock Bushing (2517)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Width Across Teeth | 1.341 in |
| Bushing Series | 2517 |
| Bushing Bore [Min] | 0.5 in |
| Bushing Type | Taperlock |
| Chain Pitch | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Sprocket Style | B |
| Outside Dia. | 9.98 in |
| Hub Dia. | 4 1/4 in |
| Length Through Bore | 1.75 in |
| Type | B |
| Chain No. | 60 |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| No. of Teeth | 40 |
| Pitch Diameter | 9.559 in |
| Bushing Bore [Max] | 2.5 in |
| Weight | 22.07 LB |
| EAN or UPC | 782475595488 |

