- 2 Strand
- #60 Chain
- 3.736 Outside Diameter
- 14 Teeth
- Requiring a 1615 Bushing w/a Min Bore of 1/2" & a Max Bore of 1 5/8"
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Bushing Type | Taperlock |
| Bushing Bore [Max] | 1.625 in |
| Width Across Teeth | 1.341 in |
| Sprocket Style | B |
| Bushing Series | 1615 |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 3.736 in |
| Inch/Metric | Inch |
| Pitch Diameter | 3.371 in |
| Type | B2 |
| Material | Steel |
| Bushing Bore [Min] | 0.5 in |
| Chain Pitch | 0.75 in |
| Chain No. | 60 |
| No. of Teeth | 14 |
| Length Through Bore | 1.5 in |
| No. of Strands Across | 2 |
| Weight | 1.31 LB |
| EAN or UPC | 782475623761 |

