Skip to content Skip to navigation menu
Taperlock Sprocket

D50BTL40 2517

Taperlock Sprocket
Item #103617049
  • 50 Double Chain, 40 Teeth, Taper-Lock Bushing (2517)
Taperlock Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Double Chain, 40 Teeth, Taper-Lock Bushing (2517)

features

  • Easy installation
  • Fits shaft securely
  • Allows exact ratio/rating required
  • Compact design

compliances

  • 0
Bushing Bore [Min] 0.5 in
Bushing Bore [Max] 2.5 in
Chain Pitch 0.625 in
No. of Strands Across 2
Bushing Type Taperlock
Hub Dia. 4 1/4 in
Bushing Series 2517
Sprocket Style B
No. of Teeth 40
Width Across Teeth 1.045 in
Pitch Diameter 7.966 in
Inch/Metric Inch
Hardened Teeth Without Hardened Teeth
Material Steel
Chain No. 50
Length Through Bore 1.75 in
Type B
Outside Dia. 8.316 in
Weight 11.93 LB
EAN or UPC 782475596966
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison