- 50 Double Chain, 23 Teeth, Hardened, Taper-Lock Bushing (2012)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Chain No. | 50 |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Type | B |
| Width Across Teeth | 1.045 in |
| Bushing Bore [Min] | 0.5 in |
| No. of Strands Across | 2 |
| Outside Dia. | 4.922 in |
| Bushing Bore [Max] | 2 in |
| Inch/Metric | Inch |
| Pitch Diameter | 4.59 in |
| Hub Dia. | 3.56 in |
| No. of Teeth | 23 |
| Length Through Bore | 1.25 in |
| Bushing Series | 2012 |
| Sprocket Style | B |
| Chain Pitch | 0.625 in |
| Bushing Type | Taperlock |
| Weight | 3.0 LB |
| EAN or UPC | 782475595662 |

