- 40 Double Chain, 19 Teeth, Hardened, Taper-Lock Bushing (1210)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Material | Steel |
| Inch/Metric | Inch |
| Hub Dia. | 2.47 in |
| Sprocket Style | B |
| No. of Strands Across | 2 |
| Type | B |
| Pitch Diameter | 3.038 in |
| Bushing Type | Taperlock |
| Outside Dia. | 3.296 in |
| Bushing Series | 1210 |
| Width Across Teeth | 0.841 in |
| Bushing Bore [Max] | 1.25 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.5 in |
| Bushing Bore [Min] | 0.5 in |
| Chain No. | 40 |
| Length Through Bore | 1 in |
| No. of Teeth | 19 |
| Weight | 0.88 LB |
| EAN or UPC | 782475050796 |

