- 40 Double Chain, 17 Teeth, Hardened, Taper-Lock Bushing (1008)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Width Across Teeth | 0.841 in |
| Bushing Bore [Max] | 1 in |
| Sprocket Style | A |
| Overall Length | 0.875 in |
| Length Through Bore | 0.875 in |
| Material | Steel |
| Pitch Diameter | 2.721 in |
| No. of Strands Across | 2 |
| No. of Teeth | 17 |
| Bushing Type | Taperlock |
| Outside Dia. | 2.975 in |
| Type | A |
| Chain Pitch | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Chain No. | 40 |
| Bushing Bore [Min] | 0.5 in |
| Bushing Series | 1008 |
| Weight | 0.829 LB |
| EAN or UPC | 782475050772 |

