- 35 Double Chain, 21 Teeth, Hardened, Taper-Lock Bushing (1008)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Pitch Diameter | 2.516 in |
| Inch/Metric | Inch |
| Type | B |
| Width Across Teeth | 0.561 in |
| Length Through Bore | 0.875 in |
| No. of Teeth | 21 |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 35 |
| Bushing Type | Taperlock |
| Bushing Series | 1008 |
| Bushing Bore [Max] | 1 in |
| Bushing Bore [Min] | 0.5 in |
| Hub Dia. | 1.81 in |
| Chain Pitch | 0.375 in |
| Outside Dia. | 2.713 in |
| Material | Steel |
| No. of Strands Across | 2 |
| Overall Length | 0.875 in |
| Sprocket Style | B |
| Weight | 0.61 LB |
| EAN or UPC | 782475247035 |

