- 35 Double Strand Chain, 30 Teeth, B Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Material | Steel |
| Hub Dia. | 2 1/2 in |
| No. of Teeth | 30 |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.75 in |
| Pitch Diameter | 3.588 in |
| Width Across Teeth | 0.561 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 3.793 in |
| Length Through Bore | 1.375 in |
| Bore Range [Max] | N/A |
| Chain No. | 35 |
| Hub Length Thru | 1.213 in |
| Chain Pitch | 0.375 in |
| Sprocket Style | B |
| No. of Strands Across | 2 |
| Weight | 2.34 LB |
| EAN or UPC | 782475233885 |

