- 1/5" Pitch
- Size XL
- 23" Pitch Length
- 3/8" Belt Width
- 115 Teeth
features
- Synchronized, no-slip transmission
- Approximately 98% efficient
- Virtually no backlash
- Constant linear velocity
- Drive ratios to 8.5:1
- Tough, tensile cords, no stretch fiberglass
- Durable neoprene rubber body
- Long wearing nylon duck facing
- Oil-, heat-, and ozone-resistant
| Belt Size | XL |
| Belt Style | Dual Sided |
| Material | Neoprene |
| Pitch | 0.2 in |
| Weight | 0.05 LB |
| EAN or UPC | 782475082766 |

